HELLYHAN 74272_369-3XL ICU SOFTS JACKET EN471 YELLOW/EBONY 3XL
ICU Softshell Jacket
See technical informationReferences
Helly Hansen:74272_369-3XL
Rubix:366A9501
Manufacturer :74272_369-3XL
EAN:7040055234435

Product details : HELLYHAN 74272_369-3XL ICU SOFTS JACKET EN471 YELLOW/EBONY 3XL
Strengths
•Softshell, fleece inside|•Detachable sleeves
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Breathable | yes |
| Grammage | 325 g/m² |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 118.00 excl. VAT
/ Each
£ 141.60 incl. VAT
- Usually arrives within 14 working days
