Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE
References
leo workwear:
JL04-O-LEO-M
rubix:
2576338
ean:
5056082306122
Technical specifications
Colour
orange
Size
m
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE M
Technical specifications
Attributes
Colour
orange
Size
m
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.15
excl. VAT
/
Each
£
103.38
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW XS
PORTWEST HI-VIS LINED JACKET YELLOW SIZE L
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 3XL
HELLYHAN 71172_369-2XL ICU SHELL JACKET YELLOW/EBONY 2XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 3XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 4XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH S
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV 3XL
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH 3XL
PROGARM 9422 JACKET HV ORANGE XL
RT40 ORANGE JACKET XX/LARGE
GISS 867637 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL ORANGE SZ L
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW XL
PORTWEST RB305 HI-VIS 4-IN-1 JACKET SIZE M
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 4XL