MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 2XL

MASCOT WINTER JACKET CLIMASCOT 19335-231

See technical information

References

Mascot:19335-231-1418-2XL
Rubix:385A2108
EAN:5711074877560
brand logo

Technical specifications

Colourorange
Size2xl
Class EN204712-3
See all Specifications

Product details : MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 2XL


Fluorescent with straight, vertical and diagonal reflective strips. Fabric with high abrasion resistance, breathable, wind- and waterproof. With CLIMASCOT® Lightweight Insulation. Two-tone. Taped seams. Detachable padded hood with adjustable elastic drawcord. Closure with zipper and double storm flap. Inner pockets - both with zippers and one made of mesh. Detachable ID card holder. Chest pocket with waterproof zipper. Front pockets with waterproof zippers. High collar. Ribbed fabric on the inside at the bottom front of the jacket. The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using snap fasteners. Tricot (hidden in the storm flap) at the wrist. Velcro closure at the wrist. Zipper at the bottom of the back for printing/embroidery. With prints.
Breathable, wind- and waterproof with taped seams.; Unique CLIMASCOT® material that provides efficient insulation, is very light and takes up almost no space when folded.; Very good protection against extreme weather conditions due to the double storm flap.; Chest pocket with waterproof zipper.; Front pockets with waterproof zippers.; The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using snap fasteners.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers;The lining material, CLIMASCOT®, is made from 35% recycled polyester
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourorange
Size2xl
Class EN204712-3
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 234.15 excl. VAT
/ Each
£ 280.98 incl. VAT
  • Usually arrives within 14 working days

Size