Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY S
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY S
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY
References
leo workwear:
A03-Y/NV-LEO-S
rubix:
316A9208
ean:
5056082300991
Technical specifications
Colour
yellow
Size
s
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY S
Technical specifications
Attributes
Colour
yellow
Size
s
Class EN20471
3
Main material
polyester
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.12
excl. VAT
/
Each
£
56.54
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE L
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE 4XL/5XL
PORTWEST C465ONR5XL 3IN1 BOMBER JACKET ORNA SIZE 5XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 3XL
MASCOT 07109 CAMETA JACKET HV ORG/GREEN S
MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 3XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE L
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW L
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 3XL
GISS 884407 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE L
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE 2XL/3XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH 3XL
PORTWEST RT40 ORANGE JACKET XXXL
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY L
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE M