Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 5XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 5XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE
References
leo workwear:
A20-O-LEO-5XL
rubix:
316A9342
ean:
5056082328292
Technical specifications
Colour
orange
Size
5xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 5XL
Technical specifications
Attributes
Colour
orange
Size
5xl
Class EN20471
3
Main material
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.69
excl. VAT
/
Each
£
250.43
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY S
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY L
GISS 860631 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE M
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 2XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH 4XL
MASCOT 07109 CAMETA JACKET HV ORG/GREEN L
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH L
MASCOT 15903 MILDURA FLEECE JACKET HV ORG 3XL
PORTWEST S766ONRXXXL ESSENTIAL 5 IN 1 TWO-TONE JACKET ORG/NAVY
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY M
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 6XL
MASCOT 15515 DARTFORD JACKET HV YEL/BLACK S
MASCOT 15509 OXFORD JACKET HV RED/DANTH 3XL
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE L