References
Mascot:51583-967-03-2XL
Rubix:385A0795
EAN:5711074477449

Product details : MASCOT 51583 ARRAS T-SHIRT GREEN 2XL
Basic. Women's fit. Round neck. Tricot at the neck. Reinforced band.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neck.; Tape over the seam at the neck so the seam does not irritate.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neck.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have worked with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have worked with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
