T-Shirt Potsdam dark anthracite/black
Colour | Grey |
---|---|
Size | 2XL |
Main material | Cotton |
Colour | Grey |
---|---|
Size | 2XL |
Main material | Cotton |
Long sleeves | No |
Grammage | 195 g/m² |
Secondary colour | Black |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days