MASCOT 20482 CROSSOVER T-SHIRT GREY FLK XS
MASCOT 20482-786-08 CROSSOVER T-SHIRT GREY
See technical informationReferences
Mascot:20482-786-08 XS ONE
Rubix:239A7694
EAN:5711074768271

Product details : MASCOT 20482 CROSSOVER T-SHIRT GREY FLK XS
MASCOT® CROSSOVER T-Shirt
- Organic cotton produced without the use of pesticides or chemicals.
- Polyester obtained from collected and recycled plastic.
- The material dries quickly and retains its color and shape after washing.
- The material is very durable, so the garment has a long service life.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Gender | men |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- Usually arrives within 14 working days
Size
xs
