HELLYHAN 77480_990-C34 WOMENS LUNA PANT BLACK W25
Womens Luna Service Stretch Work Trousers
See technical informationReferences
Helly Hansen:77480_990-C34
Rubix:242A6242
Manufacturer :77480_990-C34
EAN:7040056308371

Product details : HELLYHAN 77480_990-C34 WOMENS LUNA PANT BLACK W25
These Luna Service Pants work trousers from the Helly Hansen Luna collection are specifically designed by women for women. The best possible fit ensures optimum comfort during the working day.
Tonal logos. YKK® zipper. Metal buttons with a plastic layer. Wide belt loop on the back for extra strength and stability. Hand pockets. Back pockets. Loop for ID card. Cross insert . Thigh pocket with flap for accessories / tools. Strengthening of the lower leg. Hem removable at the legs for approximately 5 cm extra length.
Tonal logos. YKK® zipper. Metal buttons with a plastic layer. Wide belt loop on the back for extra strength and stability. Hand pockets. Back pockets. Loop for ID card. Cross insert . Thigh pocket with flap for accessories / tools. Strengthening of the lower leg. Hem removable at the legs for approximately 5 cm extra length.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 34 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Usually arrives within 14 working days
