MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 34.5R
MASCOT WORK TROUSERS INGOLSTADT 16279-230
See technical informationReferences
Mascot:16279-230-11010-82C50
Rubix:384A9996
EAN:5711074451869

Product details : MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 34.5R
Two-tone. Lightweight quality. Triple-stitched seams on the trouser legs and in the crotch. Low waist and pre-shaped waistband. Ergonomically shaped trouser legs. Belt loops. D-ring. Fly with zipper. Spacious front pockets reinforced with CORDURA®, one of which has an easily accessible phone pocket. Back pockets with reinforcement. Thigh pockets with flap with hidden press studs. Phone pocket on the thigh. On the inside of the product where the back pocket and the thigh pocket are, extra fabric is applied as reinforcement. Reflective effects.
Ideal for use in a warm environment due to the light weight and the high cotton content.; Wear-resistant, triple-stitched seams on the legs and in the crotch for an extra long service life.; The low waist with pre-shaped waistband ensures that the trousers follow the body's movements and provide support.; Very good fit with pre-shaped trouser legs and extra fabric on the inside and at the crotch (with extra reinforcement).; Extra visible to the surroundings thanks to the reflective accents.
Ideal for use in a warm environment due to the light weight and the high cotton content.; Wear-resistant, triple-stitched seams on the legs and in the crotch for an extra long service life.; The low waist with pre-shaped waistband ensures that the trousers follow the body's movements and provide support.; Very good fit with pre-shaped trouser legs and extra fabric on the inside and at the crotch (with extra reinforcement).; Extra visible to the surroundings thanks to the reflective accents.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased directly by MASCOT from suppliers
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 82/50 |
| Main material | cotton/polyester |
| Secondary colour | navy |
| Grammage | 205 g/m² |
| Material | 50% cotton/50% polyester |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/50
