TESA 4342 50M 30MM ORANGE 04342-00002-00


tesa® 4342 Precision Mask

References
tesa:4342 50M 30MM ORANGE
rubix:269A3422
manufacturer :04342-00002-00
ean:4042448547705
brand logo
brand logo
Technical specifications
Width30 mm
Length50 m
ColourOrange
See all Specifications

Product details : TESA 4342 50M 30MM ORANGE 04342-00002-00


tesa® Precision Mask 4342 is a Washi tape made in Germany.
It is especially suited for the use in architectural painting, marine, train and various other fields where quality results are required.

Strengths

* It combines a flat paper backing and an acrylic adhesive and is designed for precise masking jobs ensuring sharp, clean and flat paint lines.
* It is the ideal solution for demanding painting and lacquering applications.
* The aging resistant acrylic adhesive has an excellent tack, provides outdoor usability up to 3 weeks combined with a temperature resistance up to 120 °C / 1 h or 150 °C / 0.5 h for spray painting jobs with subsequent oven-drying.

Applications

- Ensures sharp, clean, and flat paint lines
- Ideal for 2-tone masking applications
- Suitable for use with water- and solvent-based paints and lacquers
- Outdoor masking up to 3 weeks
- Indoor masking up to 2 months
- Temperature resistance up to 120 °C / 1h or 150 °C / 0.5 h

Technical specifications


Attributes
Width30 mm
Length50 m
ColourOrange
MaterialWashi paper
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
  • Usually arrives within 14 working days