Scotch® Fine Line Tape 218
Width | 9.52 mm |
---|---|
Length | 54.86 m |
Colour | Green |
Packaged dimensions (D x W x H) | 9x122x122 mm |
---|---|
Package weight | 69,3 g |
Width | 9.52 mm |
Length | 54.86 m |
Colour | Green |
Max. temperature | 121 °C |
9 mm | |
55000 mm |
Usually arrives within 14 working days