References
Masterflex:110E-038-1000-10mtr
Rubix:80355378

Product details : 000009-038-1000 MASTER-PUR L-EL 38 MM ID X 10 M
This ATEX Polyurethane Ducting Hose, Master PUR L-EL, is an extremely flexible and highly abrasion-resistant hose, being electrically conductive it is suitable for use on ATEX approved equipment; it is good for transportation of abrasive materials, where the elimination of static build-up is of prime importance.
Strengths
• Extremely flexible
• Highly abrasion-resistant
• Nearly smooth bore
• Light to medium duty
• Electrically conductive
• Antistatic Hose (Surface resistance < 10 to the 6 ohms)
• Suitable for use on ATEX approved equipment
• Highly abrasion-resistant
• Nearly smooth bore
• Light to medium duty
• Electrically conductive
• Antistatic Hose (Surface resistance < 10 to the 6 ohms)
• Suitable for use on ATEX approved equipment
Applications
Transportation of abrasive materials, where the elimination of static build-up is of prime importance
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Colour | black |
| Bend radius | 46 mm |
| Material | polyester polyurethane, spring steel wire |
Show UNSPSC/ECL@SS
£ 272.13 excl. VAT
/ Each
£ 326.56 incl. VAT
- Usually arrives within 14 working days