References
Draper:38344
Rubix:382A1988
Manufacturer :38344
EAN:5010559383443

Product details : DRAPER 38344 15M AIRLINE HOSE(1/2)13MM ID
PVC air line hoses for the workshop and industrial user, Supplied with zinc plated fittings.
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Length | 15 m |
| Application | compressed air workshop/industrial air-line use for pneumatic tools and general workshop servicing. |
| Service pressure | 16 bar |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 66.34 excl. VAT
/ Each
£ 79.61 incl. VAT
- Delivery usually within ( 7 ) days
