BASE B1704A BERLIN S1PS ESD LG SC FO SR BLACK/ORANGE EU42 UK8
Run@Work Berlin
See technical informationReferences
Base Protection:CA-B1704-0WA-42
Rubix:389A2805
Manufacturer :CA-B1704-0WA-42
EAN:8050503220070

Product details : BASE B1704A BERLIN S1PS ESD LG SC FO SR BLACK/ORANGE EU42 UK8
S1PS ESD SC LG FO SR.
ROD: Technical fabric.
LINDER: SmellStop anti-odour and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
ROD: Technical fabric.
LINDER: SmellStop anti-odour and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | no |
| Security Category | s1 p src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 188.19 excl. VAT
/ Each
£ 225.83 incl. VAT
- Usually arrives within 14 working days
