U-POWER RV20014-44 MATT ESD S3 CI SRC BLK/YEL LOWSHOE SIZE 44/10


MATT shoe

References
u-power:RV20014-44
rubix:244A4933
ean:8033546490242
brand logo
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RV20014-44 MATT ESD S3 CI SRC BLK/YEL LOWSHOE SIZE 44/10


U-Power's MATT S ESD safety shoes combine lightness, comfort and robustness to offer optimum protection without compromising mobility. They are distinguished by their innovative, unisex design and ultra-lightweight structure. Suitable for prolonged use, they guarantee reliable everyday performance.

Features:
The MATT S ESD shoe is designed to ensure lasting comfort and maximum safety all day long. Its PUTEK® star upper offers exceptional abrasion resistance while remaining water-repellent and breathable. The addition of an anti-abrasion film on the front reinforces its durability in high-demand areas. The new-generation PU outsole combines grip, hydrocarbon resistance, antistatic and anti-abrasion properties for enhanced safety on all types of ground. The AirToe Aluminum toe cap provides lightweight impact protection, while the ultra-light, textile Save & Flex Air anti-perforation sole provides effective protection against sharp objects. The Wingtex® lining, with air tunnel, promotes good air circulation, and the U-Power Original anatomical insole enhances comfort thanks to its breathable and antibacterial properties. This model is also equipped to prevent electrostatic discharge by effectively dissipating static electricity (ESD), reducing risks to sensitive components and the user.

Specifications:

- Toe cap: AirToe Aluminium
- Anti-puncture sole: Save & Flex Air textile
- Upper: PUTEK® star with anti-abrasion film
- Lining: Wingtex® breathable air tunnel
- Comfort sole: Soft expanded PU
- Removable sole: U-Power Original anatomical, breathable and antibacterial
- Outsole: new-generation PU, abrasion-resistant, antistatic, hydrocarbon-resistant, non-slip
- ESD certified.

Standards:
This MATT S ESD shoe complies with European standard EN ISO 20345, which defines the safety requirements to be met by protective footwear. This model is classified as S3S FO SR CI: this means it features an impact-resistant safety toe cap (S), a puncture-resistant sole (P), hydrocarbon resistance (FO), reinforced grip (SR), and cold insulation (CI). This shoe also meets the requirements of IEC 61340-4-3 guaranteeing its static electricity dissipative (ESD) properties.

Brand information:
U Power is an Italian company founded in 2006, specializing in the design and manufacture of safety footwear and workwear. U Power asserts itself as a "Safety Partner" by offering customized solutions that precisely meet the needs of its customers, thus going beyond the simple role of supplier. Renowned for innovation, the brand incorporates advanced technologies such as Infinergy® to offer unrivalled comfort and protection. With a commitment to combining style and functionality, U Power has positioned itself as a leader in the European market, meeting the needs of demanding professionals.

Strengths

- Lightweight structure to reduce fatigue at the end of the day;
- Abrasion-resistant, water-repellent PUTEK® star upper;
- AirToe Aluminum toe cap for effective, lightweight protection;
- Ultra-light textile anti-perforation sole for improved mobility;
- Breathable Wingtex® lining for extended comfort;
- Antistatic, anti-hydrocarbon and anti-slip outsole;
- Thermal comfort thanks to insole cold protection.

Applications

MATT S ESD shoes are ideal for craftsmen, electricians, carpenters, warehousemen and logistics and transport professionals. They are ideal for work environments where lightness, abrasion resistance and protection against mechanical and thermal hazards are paramount.
brand logo

Technical specifications


Attributes
EU shoe size44
Collar heightLow
ColourBlack
Main materialOther
MaterialAluminum / Polyurethane / Fabric
Show UNSPSC/ECL@SS
£ 85.41 excl. VAT
/ Each
£ 102.49 incl. VAT
  • In stock: Next day delivery