OPALA ESD S3 SRC CI SHOE
EU shoe size | 48 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Water-repellent natural grain leather upper |
Usually arrives within 14 working days