FESTO 19145 ILLUMINATING SEAL MC-LD-12-24DC
MC-LD Illuminating Seal
See technical informationSee documentsReferences
Festo:MC-LD-12-24DC
Rubix:112A9987
Manufacturer :19145
EAN:4052568002992

Documents
Product details : FESTO 19145 ILLUMINATING SEAL MC-LD-12-24DC
Illuminating seal MC-LD-12-24DC For MSN1G, MSN1W Solenoid coil. Switching Position indicator=LED, Operating voltage range DC=12 - 24 V, Nominal power, illuminating seal=0,05 W, Protection class=IP65, Ambient temperature=-25 - 85 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x24x12 mm |
|---|---|
| Logistic Weight | 3,23 g |
| Type | mc-ld illuminating seal |
Show UNSPSC/ECL@SS
£ 15.36 excl. VAT
/ Each
£ 18.43 incl. VAT
- Delivery usually within ( 2 ) days