FESTO 552834 ADAPTER

Adapter SASA

See technical informationSee documents

References

Festo:SASA-L1-10
Rubix:391A5927
Manufacturer :552834
EAN:4052568052836
SASA-L1-10 Adapter

Technical specifications

Typeadapter sasa-l1-10
See all Specifications

Documents

Product details : FESTO 552834 ADAPTER


Adapter SASA-L1-10 Suitable for 1.0 mm diameter fibre optic cable Ambient temperature=-20 - 60 °C, Suitable for fibre optic cable diameter=1 mm, Materials information, housing=ABS, Protection class=IP64, Corrosion resistance classification CRC=4
Adapter SASA-L1-10 552834

Technical specifications


Attributes
Logistic Weight0,91 g
Typeadapter sasa-l1-10
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
  • Delivery usually within ( 16 ) days