Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895835 CYLINDER ISO6432 D25 C20 D M
MECALINE 895835 CYLINDER ISO6432 D25 C20 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895835
rubix:
259A5937
manufacturer :
895835
ean:
3660338481376
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
20
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895835 CYLINDER ISO6432 D25 C20 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
20
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.93
excl. VAT
/
Each
£
44.32
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CDG1BN50TF-100Z AIR CYLINDER 50 STR 100
AVENTICS R402000797
SMC C85KN20-80 CYLINDER
SMC CG5BA63TFSV-75 STAINLESS STEEL CYLINDER
SMC C85WE25-125 THROUGH ROD CYLINDER
SMC CD75E32-125C-B AIR CYLINDER
SMC CDG1BN80TF-75Z AIR CYLINDER 80 STR 75
SMC C96SDT80-140 ISO 15552 CYLINDER
SMC C76E32-60C AIR CYLINDER
MECALINE 895816 CYLINDER ISO6432 D16 C80 D M
SMC CDM2E20TF-250AZ AIR CYLINDER
NORGREN RA/802063/M/250 DOUBLE ACT MAGNET CYLINDER
AVENTICS R480059529
SMC JCDMB20-300 AIR CYLINDER
SMC CDG5BN40SR-25 STAINLESS STEEL CYLINDER