Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-8-25 ISO6432 CYLINDER 8MM BORE 25MM STROKE MAGNETIC ROU
MATARA MCMI-11-8-25 ISO6432 CYLINDER 8MM BORE 25MM STROKE MAGNETIC ROU
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-8-25
rubix:
231A6778
Technical specifications
Cylinder diameter
8
mm
Cylinder stroke
25
mm
Type
ISO6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-8-25 ISO6432 CYLINDER 8MM BORE 25MM STROKE MAGNETIC ROU
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
8
mm
Cylinder stroke
25
mm
Type
ISO6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.79
excl. VAT
/
Each
£
29.75
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC C85F20-250 AIR CYLINDER
SMC CDG5EN50TFSV-50 STAINLESS STEEL CYLINDER
SMC C96SDB125-550 ISO 15552 CYLINDER
SMC CJ2B10-100RZ AIR CYLINDER
SMC CD85WE20-300C-B CYLINDER DOUBLE ROD
SMC MDUB63TF-75DZ PLATE CYLINDER
SMC C96SDB50-170C ISO 15552 CYLINDER
SMC CG1BN32-50 AIR CYLINDER
SMC CDG1BN25-200Z AIR CYLINDER
SMC CU32TF-40D FREE MOUNT CYLINDER
SMC CDJ2B16-100Z-A AIR CYLINDER
SMC JCDMBZ20-75F AIR CYLINDER
SMC CDG5BN32TFSR-250 STAINLESS STEEL CYLINDER
SMC CDM2B32-50TZ AIR CYLINDER
SMC JCDMBZ32-125 AIR CYLINDER