CG1 Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Without magnetic detection |
Logistic Weight | 526 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 100 mm |
Type | Without magnetic detection |
Inserted rod height | 18 mm |
Delivery usually within ( 5 ) days