References
Festo:DSBF-C-50-160-PPVA-N3-R
Rubix:390A8342
Manufacturer :1775264
EAN:4052568247065

Documents
Product details : FESTO 1775264 ISO CYLINDER
Standard cylinder DSBF-C-50-160-PPVA-N3-R Stroke=160 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-160-PPVA-N3-R 1775264
Technical specifications
Attributes
| Logistic Weight | 2235,5 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 160 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 213.71 excl. VAT
/ Each
£ 256.45 incl. VAT
- Delivery usually within ( 6 ) days