MATARA MCQV2-11-63-100M ISO15552-VDMA 24562 63 BORE 100MM STROKE MAGNE
MCQV2 Series ISO-VDMA Standard Cylinder
See technical informationSee documentsReferences
Matara:MCQV2-11-63-100M
Rubix:229A6795
Documents
Product details : MATARA MCQV2-11-63-100M ISO15552-VDMA 24562 63 BORE 100MM STROKE MAGNE
Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
£ 103.17 excl. VAT
/ Each
£ 123.80 incl. VAT
- Usually arrives within 14 working days

