References
Festo:MD-2-110VAC-PA
Rubix:108A7628
Manufacturer :549904
EAN:4052568051938
Documents
Product details : FESTO 549904 SOLENOID COIL MD-2-110VAC-PA
solenoid coil MD-2-110VAC-PA For AC voltage, without plug socket. Assembly Position=Any, Duty cycle=100%, Power factor cos {phi}=0,7, Characteristic coil data=110 V AC: 50/60 Hz, pick-up power 14.5 VA, holding power 10.5 VA, Permissible frequency fluctuation=+/- 10 %
Technical specifications
Attributes
| Type | solenoid coil without explosion protection |
|---|
Show UNSPSC/ECL@SS
£ 31.74 excl. VAT
/ Each
£ 38.09 incl. VAT
- Delivery usually within ( 2 ) days