Mecaline Classical Timing Belt Sleeve H pitch
Profile | H |
---|---|
Primitive length | 1854.2 mm |
Belt width | 440 mm |
Profile | H |
---|---|
Primitive length | 1854.2 mm |
Belt width | 440 mm |
Pitch | 12.7 mm |
Material | CR Rubber |
Number of teeth | 146 |
Tie beam material | Fibreglass Tensile cord |
Height | 4.3 mm |
Usually arrives within 14 working days