Mecaline Classical Timing Belt Sleeve XL pitch
Profile | XL |
---|---|
Primitive length | 894.08 mm |
Belt width | 440 mm |
Profile | XL |
---|---|
Primitive length | 894.08 mm |
Belt width | 440 mm |
Pitch | 5.08 mm |
Material | CR Rubber |
Number of teeth | 176 |
Tie beam material | Fibreglass Tensile cord |
Height | 2.3 mm |
Usually arrives within 14 working days