MECALINE 695.5M440 894808

Mecaline HTD Timing Belt Sleeve 5M

See technical informationSee documents

References

Mecaline:695.5M440
Rubix:264A4284
Manufacturer :894808
EAN:3660338472060
brand logo

Technical specifications

Profile5m
Primitive length695 mm
Belt width440 mm
See all Specifications

Documents

Product details : MECALINE 695.5M440 894808


Mecaline HTD pitch timing belts are engineered to be durable and perform in industrial synchronous drive applications. Produced from CR rubber with glass fibre cord and are 80°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance.This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt width.
Conforms to ISO13050 standards

Strengths

Temperature Range -20° to +100°C, Conditionally oil resistant

Applications

Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications. Suitable for both HTD and RPP pulleys

Technical specifications


Attributes
Profile5m
Primitive length695 mm
Belt width440 mm
Materialchloroprene
Pitch5 mm
Number of teeth139
£ 145.96 excl. VAT
/ Each
£ 175.15 incl. VAT
  • Usually arrives within 14 working days