Poly Chain Carbon Volt Timing Belt
Profile | 14MGT |
---|---|
Primitive length | 1260 mm |
Belt width | 37 mm |
Logistic Weight | 0,364 g |
---|---|
Profile | 14MGT |
Primitive length | 1260 mm |
Belt width | 37 mm |
Pitch | 14 mm |
Material | Polyurethane |
Number of teeth | 90 |
Height | 10.2 mm |
Usually arrives within 14 working days