MECALINE 856939 1615T 19MM 1615-19 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA161519
rubix:254A6669
manufacturer :856939
ean:3660338122149
brand logo
brand logo
Technical specifications

Product details : MECALINE 856939 1615T 19MM 1615-19 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1615 BORE 19

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1615
Keyway width6 mm
Torque setting19.6 N.m
Bushing length38.1 mm
Materialcast iron gg25
Reaming diameter19 mm
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
  • In stock: Next day delivery