MECALINE 1008T 1 1008-1 TAPER BUSH

Imperial Taper Bush 1008

See technical informationSee documents

References

Mecaline:MA1008.1
Rubix:45036110
EAN:3660338487637
brand logo

Technical specifications

Taper bush1008
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE 1008T 1 1008-1 TAPER BUSH


Removable hubs - DIN 6885 - Inch bores

Technical specifications


Attributes
Taper bush1008
Materialcast iron gg25
Keyway width6.35 mm
Torque setting5.6 N.m
Bushing length22.3 mm
Drill hole diameter (inches)1 ''
Weight100 g
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • In stock: Next day delivery