MECALINE 1008T 25MM 1008-25 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA100825
Rubix:45036119
Manufacturer :856864
EAN:3660338121456
brand logo

Technical specifications

Taper bush1008
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE 1008T 25MM 1008-25 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1008 BORE 25

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1008
Materialcast iron gg25
Keyway width8 mm
Torque setting5.6 N.m
Bushing length22.3 mm
Reaming diameter25 mm
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
  • In stock: Next day delivery