References
SKF:PHF TB2012X35MM
Rubix:234A4926
EAN:7316572609156




Product details : SKF 2012-35MM 012-35MM-*SKF
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Taper bush | 2012 |
| Material | cast iron |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Reaming diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
- Delivery usually within ( 3 ) days
