MECALINE 1610T 16MM 1610-16 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA161016
Rubix:45036160
Manufacturer :856921
EAN:3660338121975

Documents
Product details : MECALINE 1610T 16MM 1610-16 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1610 BORE 16
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1610 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 5 mm |
| Torque setting | 19.6 N.m |
| Bushing length | 25.4 mm |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
- In stock: Next day delivery
