FENNER TAPER LOCK BUSH CAST IRON 3535 X 55MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:3535X55-FEN
Rubix:406A0549
Manufacturer :029R0055

Product details : FENNER TAPER LOCK BUSH CAST IRON 3535 X 55MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 3535-55
Technical specifications
Attributes
| Taper bush | 3535 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 16 mm |
| Torque setting | 112 N.m |
| Bushing length | 89 mm |
| Drill hole diameter (inches) | 2.17 '' |
| Reaming diameter | 55 mm |
| Weight | 5810 g |
Show UNSPSC/ECL@SS
£ 46.68 excl. VAT
/ Each
£ 56.02 incl. VAT
- Delivery usually within ( 2 ) days
