FENNER TAPER LOCK BUSH CAST IRON 1610 X 18MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:1610X18-FEN
Rubix:406A0441
Manufacturer :029G0018
brand logo

Technical specifications

Taper bush1610
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 1610 X 18MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1610-18

Technical specifications


Attributes
Taper bush1610
Materialcast iron (gg25)
Keyway width6 mm
Torque setting20 N.m
Bushing length25.4 mm
Drill hole diameter (inches)0.7087 ''
Reaming diameter18 mm
Weight300 g
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
  • Delivery usually within ( 2 ) days