MECALINE 1610T 30MM 1610-30 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA161030
Rubix:45036169
Manufacturer :856929
EAN:3660338122057
brand logo

Technical specifications

Taper bush1610
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE 1610T 30MM 1610-30 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1610 BORE 30

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1610
Materialcast iron gg25
Keyway width8 mm
Torque setting19.6 N.m
Bushing length25.4 mm
Reaming diameter30 mm
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
  • In stock: Next day delivery