FENNER TAPER LOCK BUSH CAST IRON 1215 X 30MM BORE METRIC SERIES

Clamping bush

See technical information

References

Fenner:1215X30-FEN
Rubix:406A0437
Manufacturer :029D0030
brand logo

Technical specifications

Taper bush1215
Materialfine-grained gray cast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 1215 X 30MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 1215-30

Technical specifications


Attributes
Taper bush1215
Materialfine-grained gray cast iron (gg25)
Keyway width8 mm
Torque setting19.6 N.m
Bushing length38.1 mm
Drill hole diameter (inches)1.181 ''
Reaming diameter30 mm
Weight350 g
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
  • Delivery usually within ( 2 ) days