References
SKF:PHF TB2012X40MM
Rubix:255A2670
EAN:7316572609170



Product details : SKF PHF TB2012X40MM SKF METRIC BUSHINGS
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Taper bush | 2012 |
| Material | cast iron |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Delivery usually within ( 3 ) days
