MECALINE 4545-65 MECA TAPER LOCK BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents
References
Mecaline:MA454565
Rubix:200A0124
Manufacturer :857071
EAN:3660338123382
brand logo
Technical specifications
Taper bush4545
Materialcast iron gg25
See all Specifications
Documents

Product details : MECALINE 4545-65 MECA TAPER LOCK BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4545 BORE 65

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4545
Materialcast iron gg25
Keyway width18 mm
Torque setting192 N.m
Bushing length115 mm
Reaming diameter65 mm
Show UNSPSC/ECL@SS
£ 104.73 excl. VAT
/ Each
£ 125.68 incl. VAT
  • Usually arrives within 14 working days