MECALINE 3020T 2 1/2 3020-2-1/2 TAPER BUSH
Imperial Taper Bush 3020
See technical informationSee documentsReferences
Mecaline:MA3020.2.1/2
Rubix:45036077
EAN:3660338488023

Documents
Product details : MECALINE 3020T 2 1/2 3020-2-1/2 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 3020 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 12.7 mm |
| Torque setting | 90 N.m |
| Bushing length | 50.8 mm |
| Drill hole diameter (inches) | 2 1/2 '' |
| Weight | 2700 g |
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
- In stock: Next day delivery
