MECALINE 2517T 45MM 2517-45 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA251745
rubix:45036069
manufacturer :856980
ean:3660338122538
brand logo
brand logo
Technical specifications

Product details : MECALINE 2517T 45MM 2517-45 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 45

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2517
Keyway width14 mm
Torque setting48 N.m
Bushing length44.5 mm
MaterialCast iron GG25
Reaming diameter45 mm
Show UNSPSC/ECL@SS
£ 17.97 excl. VAT
/ Each
£ 21.56 incl. VAT
  • In stock: Next day delivery