MECALINE 4545-85 TAPER LOCK BUSH TO SUIT 85MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA454585
rubix:203A6180
manufacturer :857075
ean:3660338123429
brand logo
brand logo
Technical specifications

Product details : MECALINE 4545-85 TAPER LOCK BUSH TO SUIT 85MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4545 BORE 85

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4545
Keyway width22 mm
Torque setting192 N.m
Bushing length115 mm
MaterialCast iron GG25
Reaming diameter85 mm
Show UNSPSC/ECL@SS
£ 87.01 excl. VAT
/ Each
£ 104.41 incl. VAT
  • In stock: Next day delivery