MECALINE 11748422 TAPER BUSH 2517 BORE 65
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA251765
Rubix:243A1210
Manufacturer :883092
EAN:3660338365096

Documents
Product details : MECALINE 11748422 TAPER BUSH 2517 BORE 65
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2517 BORE 65
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 18 mm |
| Torque setting | 50 N.m |
| Bushing length | 44.5 mm |
| Reaming diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- In stock: Next day delivery
