MECALINE 3020T 60MM 3020-60 TAPER BUSH

Mecaline Taper Bush Metric Bore

See technical informationSee documents

References

Mecaline:MA302060
Rubix:45036088
Manufacturer :857015
EAN:3660338122866
brand logo

Technical specifications

Taper bush3020
Materialcast iron gg25
See all Specifications

Documents

Product details : MECALINE 3020T 60MM 3020-60 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3020 BORE 60

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3020
Materialcast iron gg25
Keyway width18 mm
Torque setting90 N.m
Bushing length50.8 mm
Reaming diameter60 mm
£ 17.96 excl. VAT
/ Each
£ 21.55 incl. VAT
  • In stock: Next day delivery