Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
SKF PHF TB1610X42MM PHF TB1610X42MM TAPER LOCK BUSH
SKF PHF TB1610X42MM PHF TB1610X42MM TAPER LOCK BUSH
SKF Taper Bushing TB Series
References
skf:
PHF TB1610X42MM
rubix:
264A2283
ean:
7316572608647
Technical specifications
Taper bush
1610
See all Specifications
Product details
Technical specifications
Product details : SKF PHF TB1610X42MM PHF TB1610X42MM TAPER LOCK BUSH
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
Logistic Weight
170
g
Taper bush
1610
Torque setting
20
N.m
Bushing length
25.4
mm
Material
Cast iron
Reaming diameter
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE MA161516 856937 TL BUSH 1615 BORE 16
MECALINE 875634 2517T 19MM 2517-19 TAPER BUSH
MECALINE 1008T 24MM 1008-24 TAPER BUSH
MECALINE 856854 1008T 10MM 1008-10 TAPER BUSH
MECALINE 4030-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT
MECALINE 1210T 30MM 1210-30 TAPER BUSH
MECALINE 2012T 1 1/2 2012-1-1/2 TAPER BUSH
OPTIBELT 2517-30 TAPER BUSH ADAPTOR
MECALINE 1210T 1 1210-1 TAPER BUSH
MECALINE 4545-90 TAPER LOCK BUSH TO SUIT 90MM SHAFT
MECALINE 856939 1615T 19MM 1615-19 TAPER BUSH
MECALINE 3020T 2 1/4 3020-2-1/4 TAPER BUSH
MECALINE 3525-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT
MECALINE 3535T 50MM 3535-50 TAPER BUSH
MECALINE 1108T 3/4 1108-3/4 TAPER BUSH