FENNER TAPER LOCK BUSH CAST IRON 4030 X 90MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:4030X90-FEN
Rubix:406A0591
Manufacturer :029X0090


Technical specifications
| Taper bush | 4030 |
|---|---|
| Material | grey cast iron (gg25 / en-gjl-250) |
Product details : FENNER TAPER LOCK BUSH CAST IRON 4030 X 90MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 4030-90
Technical specifications
Attributes
| Taper bush | 4030 |
|---|---|
| Material | grey cast iron (gg25 / en-gjl-250) |
| Keyway width | 25 mm |
| Torque setting | 170 N.m |
| Bushing length | 76.2 mm |
| Reaming diameter | 90 mm |
| Weight | 5590 g |
Show UNSPSC/ECL@SS
£ 59.99 excl. VAT
/ Each
£ 71.99 incl. VAT
- Delivery usually within ( 2 ) days