MECALINE 4535125 TAPER BUSH 4535 BORE 125
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA4535125
Rubix:264A5364
Manufacturer :890461
EAN:3660338429705

Documents
Product details : MECALINE 4535125 TAPER BUSH 4535 BORE 125
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4535 BORE 125
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 4535 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 32 mm |
| Torque setting | 190 N.m |
| Bushing length | 88.9 mm |
| Reaming diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 45.74 excl. VAT
/ Each
£ 54.89 incl. VAT
- Usually arrives within 14 working days
