TAPER LOCK BUSH CAST IRON 3525 X 2.3/4 INCH BORE IMPERIAL SERIES

Clamping bush

See technical information
References
Fenner:3525X2.3/4-FEN
Rubix:405A9675
Manufacturer :019J0212
brand logo
Technical specifications
Taper bush3525
Materialcast iron
See all Specifications

Product details : TAPER LOCK BUSH CAST IRON 3525 X 2.3/4 INCH BORE IMPERIAL SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3525-2.3/4

Technical specifications


Attributes
Taper bush3525
Materialcast iron
Keyway width19.05 mm
Torque setting115 N.m
Bushing length63.5 mm
Drill hole diameter (inches)2 3/4 ''
Reaming diameter69.85 mm
Weight3800 g
Show UNSPSC/ECL@SS
£ 40.98 excl. VAT
/ Each
£ 49.18 incl. VAT
  • Delivery usually within ( 2 ) days