SMC VHK2-04F-M5 FINGER VALVE 2/2 FITTING M5


Mechanical Valves / Hand Valves

References
smc:VHK2-04F-M5
rubix:108A5407

Product details : SMC VHK2-04F-M5 FINGER VALVE 2/2 FITTING M5


Finger valve series VHK has a large effective area of 2.0 to 17.5mm². This series begins with a minimum tube O.D of ø4. The valve direction clearly indicates whether the valve is open or closed (shut to open is counter- clockwise). Classification of knob by color difference facilitates distinction between 2 port valves (gray) and 3 port valves (blue). The optional flame resistant model's knob, whether using the 2 or 3 port valve, is red.
•This product is being discontinued and will be replaced by VHK-A (https://www.smc.eu/en-eu/products/~164675~cfg) series.
•Finger valve, standard
•2 or 3 port available
•Effective area: 2.0 to 17.5mm²
•Max. operating pressure: 1.0MPa
•Fluid: air

Size: 2 (2 Port Valve)
Model: 04F-M5 (P Side Port Size Ø 4 mm - A Side Port Size M5)
Knob Color: 2 Port Valve
w/Exception of P Port 11F and A Port 11F/36S Valve Gray:
Bracket: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x53x41 mm
Logistic Weight15 g
ModelVHK
Metric exterior tube diameter4 mm
Type of fluidAir
MaterialPBT (Body, Knob);POM (Cam Ring, Stem);Stainless Steel (Spring);NBR (Packing, O-Ring, Valve)
Max. temperature60 °C
Min. temperature0 °C
Type of threadingR
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
  • Delivery usually within ( 4 ) days